Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R6005 Brady Labels, R6005 HALOGEN FREE, 2.36 X 500'
R6005 Brady Labels, R6005 HALOGEN FREE, 2.36 X 500'
This item cannot be canceled or returned
Description
R6005 HALOGEN FREE, 2.36 X 500'
Specifications
Specifications
| Manufacturer Part Number |
14434 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R6000 Series Halogen Free Printer Ribbon, Roll of 500', Black, 2.36 W |
| Special Properties |
Halogen Free, Heat, Scratch, and Solvent-Resistant |
| Label Width |
2.36 " |
| Recommended Printer(s) |
THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.215 lbs |