Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, R600CH Series
R600CH21F2GO
Westcode Semiconductors SCRs, R600CH Series
SCR, TO-200AF, 2100V, 6400A, TQ=70
MFG Item Number
R600CH21F2GO
This item cannot be canceled or returned
Description
SCR, TO-200AF, 2100V, 6400A, TQ=70
R600CH Series Information
6400 Amps 1600~2100 Volts TO‑200AF Package Typical applications for the R600CH series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
R600CH21F2GO
Manufacturer
Westcode Semiconductors
Product Series
R600CH
Family Series
Westcode Semiconductors SCRs, R600CH Series
Description
SCR, TO-200AF, 2100V, 6400A, TQ=70
Package Style
TO-200AF
Vdrm (Volts)
2,100 V
Idrm Peak (mA)
0.3 mA
Vrrm
2,100 V
Irrm Peak (mA)
0.3 mA
It (rms)
5,087 A
It (avg)
2,550 A
Itsm Amps
33,800 A
Vtm (Volts)
2 V
dv/dt (V/microseconds)
200
Igt
300 mA
Vgt (Volts)
3 V
Puk Size
1.48 x 4.35 "
Net Weight
3.75 lbs
Gross Weight
3.75 lbs
R600CH21F2GO
Westcode Semiconductors SCRs, R600CH Series