Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 18559 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | TLS 2200 Series R6010 Printer Ribbon, Roll of 75', Black, 2 W |
| Background Color | Black |
| Special Properties | Halogen Free, Heat, Scratch, and Solvent-Resistant |
| Label Width | 2 " |
| Recommended Printer(s) | TLS 2200, TLS-PC LINK |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.18 lbs |