Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
R601 Series Information
| Manufacturer Part Number | R6011230XXYA |
|---|---|
| Manufacturer | Powerex |
| Product Series | R601 |
| Family Series | Powerex Diodes, R601 Series |
| Description | DIODE, DO-9, 1200V, 300A, REV, STD |
| Package Type | DO-205AB (DO-9) |
| Polarity | Anode Stud (Reverse) |
| Vrrm | 1,200 V |
| IF (rms) Amps | 470 A |
| IF (avg) Amps | 300 A |
| Ifsm Amps | 6,500 A |
| Vfm (Volts) | 1.4 V |
| Mounting Force | 360 lbf-inches |
| Stud Size | 3/4-16 UNF-2A |
| Lead Type | Flexible |
| Length | 5.44 " |
| Net Weight | 0.4982 lbs |
| Gross Weight | 0.4982 lbs |