R6011230XXYJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R6011230XXYJ

Powerex Diodes, R601 Series

R6011230XXYJ

Powerex Diodes, R601 Series
DIODE
MFG Item Number
R6011230XXYJ
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, R601 Series
Item #
R6011230XXYJ
DIODE

R601 Series Information

  • 200‑300 Average Amperage, 1100‑2600 Volts
  • High Surge Current Ratings and High Rated Blocking Voltages
  • Reverse Polarity

Specifications

Specifications
Manufacturer Part Number R6011230XXYJ
Manufacturer Powerex
Product Series R601
Family Series Powerex Diodes, R601 Series
Description DIODE
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm 1,200 V
IF (rms) Amps 470 A
IF (avg) Amps 300 A
Ifsm Amps 6,500 A
Vfm (Volts) 1.4 V
Mounting Force 360 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Length 5.44 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs