Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R601 Series
R6012225XXYA
Powerex Diodes, R601 Series
DIODE, DO-9, 2200V, 250A, REV
MFG Item Number
R6012225XXYA
This item cannot be canceled or returned
Description
DIODE, DO-9, 2200V, 250A, REV
- 200‑300 Average Amperage, 1100‑2600 Volts
- High Surge Current Ratings and High Rated Blocking Voltages
- Reverse Polarity
Specifications
Specifications
| Manufacturer Part Number |
R6012225XXYA |
| Manufacturer |
Powerex |
| Product Series |
R601 |
| Family Series |
Powerex Diodes, R601 Series |
| Description |
DIODE, DO-9, 2200V, 250A, REV |
| Package Type |
DO-205AB (DO-9) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
2,200 V |
| IF (rms) Amps |
400 A |
| IF (avg) Amps |
250 A |
| Ifsm Amps |
6,000 A |
| Vfm (Volts) |
1.5 V |
| Mounting Force |
360 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Lead Type |
Flexible |
| Length |
5.44 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.4982 lbs |
R6012225XXYA
Powerex Diodes, R601 Series