Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R602/603 Series
R6022022ASYA
Powerex Diodes, R602/603 Series
DIODE, DO-9, 2000V, 220A, FWD, 5000nS
MFG Item Number
R6022022ASYA
This item cannot be canceled or returned
Description
DIODE, DO-9, 2000V, 220A, FWD, 5000nS
R602/603 Series Information
- Fast Recovery Times
- Soft Recovery Characteristics
- Standard and Reverse Polarities
- Flag Lead and Stud Top Terminals Available
- High Surge Current Ratings
- High Rated Blockng Voltages
- Special Electrical Selection for Parallel and Series Operation
- Glazed Ceramic Seal Gives High Voltage Creepage and Strike Path
- Special Selection of Recovery Characteristics Available
Typical Applications of the Powerex R602/R603 Series are:
- Inverters
- Choppers
- Transmitters
- Free Wheeling Diode
Specifications
Specifications
| Manufacturer Part Number |
R6022022ASYA |
| Manufacturer |
Powerex |
| Product Series |
R602/603 |
| Family Series |
Powerex Diodes, R602/603 Series |
| Description |
DIODE, DO-9, 2000V, 220A, FWD, 5000nS |
| Package Type |
DO-205AB (DO-9) |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
2,000 V |
| IF (rms) Amps |
345 A |
| IF (avg) Amps |
220 A |
| Ifsm Amps |
35,00 A |
| Vfm (Volts) |
2.75 V |
| Trr |
500 ns |
| Mounting Force |
360 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Lead Type |
Flexible |
| Length |
5.44 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.4982 lbs |
R6022022ASYA
Powerex Diodes, R602/603 Series