Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R620 Series
R6201040XXOO
Powerex Diodes, R620 Series
DIODE, DO-200AA, 1000V, 400A, STD
MFG Item Number
R6201040XXOO
This item cannot be canceled or returned
Description
DIODE, DO-200AA, 1000V, 400A, STD
- 300‑500 Average Amperage, 2400 Volts
- High Surge Current Ratings and High Rated Blocking Voltages
- Long Creepage and Strike Paths
Specifications
Specifications
| Manufacturer Part Number |
R6201040XXOO |
| Manufacturer |
Powerex |
| Product Series |
R620 |
| Family Series |
Powerex Diodes, R620 Series |
| Description |
DIODE, DO-200AA, 1000V, 400A, STD |
| Package Type |
DO-200AA |
| Vrrm |
1,000 V |
| IF (rms) Amps |
625 A |
| IF (avg) Amps |
400 A |
| Ifsm Amps |
6,000 A |
| Vfm (Volts) |
1.5 V |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1455 lbs |
R6201040XXOO
Powerex Diodes, R620 Series