Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R6202030XXOO Powerex Diodes, R620 Series, DIODE, DO-200AA, 2000V, 300A
MFG Item Number
R6202030XXOO
R6202030XXOO Powerex Diodes, R620 Series, DIODE, DO-200AA, 2000V, 300A
MFG Item Number
R6202030XXOO
This item cannot be canceled or returned
Description
DIODE, DO-200AA, 2000V, 300A
- 300‑500 Average Amperage, 2400 Volts
- High Surge Current Ratings and High Rated Blocking Voltages
- Long Creepage and Strike Paths
Specifications
Specifications
| Manufacturer Part Number |
R6202030XXOO |
| Manufacturer |
Powerex |
| Product Series |
R620 |
| Family Series |
Powerex Diodes, R620 Series |
| Description |
DIODE, DO-200AA, 2000V, 300A |
| Package Type |
DO-200AA |
| Vrrm |
2,000 V |
| IF (rms) Amps |
470 A |
| IF (avg) Amps |
300 A |
| Ifsm Amps |
5,500 A |
| Vfm (Volts) |
1.7 V |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
R6202030XXOO
Powerex Diodes, R620 Series