Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R622 Series
R6221440HSOO
Powerex Diodes, R622 Series
DIODE, DO-200AA, 1400V, 400A, 1000nS
MFG Item Number
R6221440HSOO
This item cannot be canceled or returned
Description
DIODE, DO-200AA, 1400V, 400A, 1000nS
- Fast Recovery Times
- Soft Recovery Characteristics
- High Surge Current Ratings
- High Rated Blocking Voltages
- Special Electrical Selection for Parallel and Series Operation
- Single or Double‑Sided Cooling
- Long Creepage and Strike Paths
- Hermetic Seal
- Special Selection Of Recovery Characteristics Available
Typical Applications of the Powerex R622 Series are:
- Inverters
- Choppers
- Transmitters
- Free Wheeling Diode
Specifications
Specifications
| Manufacturer Part Number |
R6221440HSOO |
| Manufacturer |
Powerex |
| Product Series |
R622 |
| Family Series |
Powerex Diodes, R622 Series |
| Description |
DIODE, DO-200AA, 1400V, 400A, 1000nS 1000nSEC |
| Package Type |
DO-200AA |
| Vrrm |
1,400 V |
| IF (rms) Amps |
625 A |
| IF (avg) Amps |
400 A |
| Ifsm Amps |
45,00 A |
| Vfm (Volts) |
2 V |
| Trr |
1,000 ns |
| Mounting Force |
4-6 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1455 lbs |
R6221440HSOO
Powerex Diodes, R622 Series