Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R6707-WT Brady Labels, R6707, WHITE 4.33 X 984'
R6707-WT Brady Labels, R6707, WHITE 4.33 X 984'
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
110555 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
R6700 Series Printer Ribbon, Roll of 984', White, 4.33 W x 984' L |
| Background Color |
White |
| Special Properties |
Chemical, Scratch, and Smear-Resistant |
| Label Width |
4.33 " |
| Recommended Printer(s) |
BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0.0622 lbs |