Series Information
| Manufacturer Part Number | 110557 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | R6800 Printer Ribbon, Roll of 984', White, 3.27 W x 984' L |
| Background Color | White |
| Special Properties | Scratch, Smear, and Solvent-Resistant |
| Label Width | 3.27 " |
| Recommended Printer(s) | BBP72, BBP81, BradyPrinter PR PLUS, i7100, THT 3" Core Printers |
| Net Weight | 0 lbs |
| Gross Weight | 0.0578 lbs |