Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R6CC60A2B Marathon Special Products Fuseblocks & Holders, CLASS CD Series, FUSEBLOCK, 2-POLE, 60A/600V
MFG Item Number
R6CC60A2B
R6CC60A2B Marathon Special Products Fuseblocks & Holders, CLASS CD Series, FUSEBLOCK, 2-POLE, 60A/600V
MFG Item Number
R6CC60A2B
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS CD Series
FUSEBLOCK, 2-POLE, 60A/600V
CLASS CD Series Information
60 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail 200 kA Interrupting Capacity Marathon Class CD fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.
Specifications
Specifications
Manufacturer Part Number
R6CC60A2B
Manufacturer
Marathon Special Products
Product Series
CLASS CD
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS CD Series
Description
FUSEBLOCK, 2-POLE, 60A/600V DIN RAIL MOUNT ACCEPTS CLASS CC FUSE, 0.70in. X 1.85in.
Current Rating
60 A
Voltage
600 V
Poles
2
Fuse Type
Class CD
Class
CD
Connection Type
Box Lug
Mounting
DIN Rail
Composition
Thermoplastic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
R6CC60A2B
Marathon Special Products Fuseblocks & Holders, CLASS CD Series