R6J30A2S
Marathon Special Products Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R6J30A2S Marathon Special Products Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 2-POLE, 30A/600V, CLASS J

MFG Item Number
R6J30A2S

R6J30A2S Marathon Special Products Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 2-POLE, 30A/600V, CLASS J

MFG Item Number
R6J30A2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
R6J30A2S
FUSEBLOCK, 2-POLE, 30A/600V, CLASS J

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.


Videos

Specifications

Specifications
Manufacturer Part Number R6J30A2S
Manufacturer Marathon Special Products
Product Series CLASS J
Family Series Marathon Special Products Fuseblocks & Holders, CLASS J Series
Description FUSEBLOCK, 2-POLE, 30A/600V, CLASS J SCREW TERMINALS, DIN MOUNTABLE REINFORCED, UL LISTED, CSA CERTIFIED
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.335 lbs
Gross Weight 0.375 lbs