Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R6J30A3SP Marathon Special Products Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS J
MFG Item Number
R6J30A3SP
R6J30A3SP Marathon Special Products Fuseblocks & Holders, CLASS J Series, FUSEBLOCK, 3-POLE, 30A/600V, CLASS J
MFG Item Number
R6J30A3SP
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS J Series
FUSEBLOCK, 3-POLE, 30A/600V, CLASS J
CLASS J Series Information
30~600 Amps 600 Volts 1~3 Poles (Expanders Available) DIN Rail or Panel Mount Various Terminal Types Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.
Specifications
Specifications
Manufacturer Part Number
R6J30A3SP
Manufacturer
Marathon Special Products
Product Series
CLASS J
Family Series
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Description
FUSEBLOCK, 3-POLE, 30A/600V, CLASS J SEMS PRESSURE TERMINALS, DIN MNT REINFORCED, UL LISTED, CSA CERTIFIED
Current Rating
30 A
Voltage
600 V
Poles
3
Fuse Type
Class J
Class
J
Connection Type
Pressure Connector
Mounting
DIN Rail
Composition
Thermoplastic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.335 lbs
Gross Weight
0.375 lbs
R6J30A3SP
Marathon Special Products Fuseblocks & Holders, CLASS J Series