Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R7-4916

Trumeter Counters

R7-4916

Trumeter Counters
115VDC, FRONT MNT, NON-RESET
MFG Item Number
R7-4916
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
R7-4916
115VDC, FRONT MNT, NON-RESET

Series Information

Specifications

Specifications
Manufacturer Part Number R7-4916
Manufacturer Trumeter
Family Series Trumeter Counters
Description 115VDC, FRONT MNT, NON-RESET
Nominal Voltage 125 VDC
Voltage 110 VDC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals cUL, UL
Net Weight 0.205 lbs
Gross Weight 0.205 lbs