Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R700 Series
R7000604XXUA
Powerex Diodes, R700 Series
DIODE, DO-205AD, 600V, 450A, FWD
MFG Item Number
R7000604XXUA
This item cannot be canceled or returned
Description
DIODE, DO-205AD, 600V, 450A, FWD
- 300‑550 Average Amperage, 4400 Volts
- Standard Polarities
- Flat Base, Flange Mounted Design Available
- High Voltage Creepage and Strike Paths
Specifications
Specifications
| Manufacturer Part Number |
R7000604XXUA |
| Manufacturer |
Powerex |
| Product Series |
R700 |
| Family Series |
Powerex Diodes, R700 Series |
| Description |
DIODE, DO-205AD, 600V, 450A, FWD |
| Package Type |
DO-205AD |
| Polarity |
Cathode Stud (Forward) |
| Vrrm |
600 V |
| IF (rms) Amps |
700 A |
| IF (avg) Amps |
450 A |
| Ifsm Amps |
8,500 A |
| Vfm (Volts) |
1.6 V |
| Mounting Force |
360 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Lead Type |
Flexible |
| Length |
9.66 " |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
R7000604XXUA
Powerex Diodes, R700 Series