Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R701 Series
R7013003XXUA
Powerex Diodes, R701 Series
DIODE, DO-205AD, 3000V, 300A, REV
MFG Item Number
R7013003XXUA
This item cannot be canceled or returned
Description
DIODE, DO-205AD, 3000V, 300A, REV
- 300‑550 Average Amperage, 4400 Volts
- Reverse Polarities
- Flat Base, Flange Mounted Design Available
- High Voltage Creepage and Strike Paths
Specifications
Specifications
| Manufacturer Part Number |
R7013003XXUA |
| Manufacturer |
Powerex |
| Product Series |
R701 |
| Family Series |
Powerex Diodes, R701 Series |
| Description |
DIODE, DO-205AD, 3000V, 300A, REV |
| Package Type |
DO-205AD |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
3,000 V |
| IF (rms) Amps |
470 A |
| IF (avg) Amps |
300 A |
| Ifsm Amps |
7,000 A |
| Vfm (Volts) |
2.15 V |
| Mounting Force |
360 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Lead Type |
Flexible |
| Length |
9.66 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.0009 lbs |
R7013003XXUA
Powerex Diodes, R701 Series