Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, R720 Series
R7201609XXOO
Powerex Diodes, R720 Series
DIODE, DO-200AB, 1600V, 900A, STD
MFG Item Number
R7201609XXOO
This item cannot be canceled or returned
Description
DIODE, DO-200AB, 1600V, 900A, STD
- 600‑1200 Average Amperage, 4400 Volts
- High Surge Ratings
- Single‑ or Double‑Sided Cooling
- Long Creepage and Strike Paths
Specifications
Specifications
| Manufacturer Part Number |
R7201609XXOO |
| Manufacturer |
Powerex |
| Product Series |
R720 |
| Family Series |
Powerex Diodes, R720 Series |
| Description |
DIODE, DO-200AB, 1600V, 900A, STD |
| Package Type |
DO-200AB |
| Vrrm |
1,600 V |
| IF (rms) Amps |
1,415 A |
| IF (avg) Amps |
900 A |
| Ifsm Amps |
8,500 A |
| Vfm (Volts) |
1.6 V |
| Mounting Force |
2,000-2,400 lbs |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.4982 lbs |
R7201609XXOO
Powerex Diodes, R720 Series