R73-5D10-5/6
NTE Electronics Relays, R73 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R73-5D10-5/6

NTE Electronics Relays, R73 Series

R73-5D10-5/6

NTE Electronics Relays, R73 Series
RELAY, SPDT, 10A, 6VDC, PCB MNT
MFG Item Number
R73-5D10-5/6
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R73 Series
Item #
R73-5D10-5/6
RELAY, SPDT, 10A, 6VDC, PCB MNT

R73 Series Information

  • 3~48 VDC Coils
  • 10 Amp Contacts
  • SPST‑NO or SPDT Contacts
  • Epoxy Sealed
  • PC Mount
These subminiature PC mount relays are widely used in security and telecommunication and office automation equipment.

  • .100 Pin Spacing
  • High Sensitivity
  • Fully Sealed Construction
  • Compact Size
  • Low Power Consumption

Specifications

Specifications
Manufacturer Part Number R73-5D10-5/6
Manufacturer NTE Electronics
Product Series R73
Family Series NTE Electronics Relays, R73 Series
Description RELAY, SPDT, 10A, 6VDC, PCB MNT
Coil Voltage 6 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Connections 5
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 6 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.02 lbs
Gross Weight 0.025 lbs