Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R7503 Yaskawa Braking Resistors, DB RESISTOR, 70 OHMS, 150W, 3pct.,
R7503 Yaskawa Braking Resistors, DB RESISTOR, 70 OHMS, 150W, 3pct.,
This item cannot be canceled or returned
Description
Braking Resistors, Series
DB RESISTOR, 70 OHMS, 150W, 3pct.,
Specifications
Specifications
| Manufacturer Part Number |
R7503 |
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Braking Resistors |
| Description |
DB RESISTOR, 70 OHMS, 150W, 3pct., 7.16in.H x 1.73in.W x 0.51in.D |
| Ohms |
70 Ohm |
| Wattage |
150 W |
| Comments |
200-240 V |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
R7503
Yaskawa Braking Resistors