R7504

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R7504 Yaskawa Braking Resistors, DB RESISTOR, 100 OHMS, 150W, 3pct.,
MFG Item Number
R7504

R7504 Yaskawa Braking Resistors, DB RESISTOR, 100 OHMS, 150W, 3pct.,

MFG Item Number
R7504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
R7504
DB RESISTOR, 100 OHMS, 150W, 3pct.,

Series Information

Specifications

Specifications
Manufacturer Part Number R7504
Manufacturer Yaskawa
Family Series Yaskawa Braking Resistors
Description DB RESISTOR, 100 OHMS, 150W, 3pct., 7.16in.H x 1.73in.W x 0.51in.D
Ohms 100 Ohm
Wattage 150 W
Approvals cUL, UL
Comments 240-480 V
Net Weight 0.3 lbs
Gross Weight 0.3 lbs