R7506

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R7506 Yaskawa Braking Resistors, DB RESISTOR, 300 OHM, HEAT SINK MNT,

MFG Item Number
R7506

R7506 Yaskawa Braking Resistors, DB RESISTOR, 300 OHM, HEAT SINK MNT,

MFG Item Number
R7506
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
R7506
DB RESISTOR, 300 OHM, HEAT SINK MNT,

Series Information

Specifications

Specifications
Manufacturer Part Number R7506
Manufacturer Yaskawa
Family Series Yaskawa Braking Resistors
Description DB RESISTOR, 300 OHM, HEAT SINK MNT, 3pct. DUTY CYCLE
Ohms 300 Ohm
Wattage 150 W
Approvals cUL, UL
Comments 240 V
Net Weight 0.36 lbs
Gross Weight 0.36 lbs