R7507

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R7507 Yaskawa Braking Resistors, DB RESISTOR, 400 OHMS, 150W, 3pct.,
MFG Item Number
R7507

R7507 Yaskawa Braking Resistors, DB RESISTOR, 400 OHMS, 150W, 3pct.,

MFG Item Number
R7507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
R7507
DB RESISTOR, 400 OHMS, 150W, 3pct.,

Series Information

Specifications

Specifications
Manufacturer Part Number R7507
Manufacturer Yaskawa
Family Series Yaskawa Braking Resistors
Description DB RESISTOR, 400 OHMS, 150W, 3pct., 7.16in.H x 1.73in.W x 0.51in.D
Ohms 400 Ohm
Wattage 150 W
Approvals cUL, UL
Comments 480 V
Net Weight 0.36 lbs
Gross Weight 0.495 lbs