R7508

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R7508 Yaskawa Braking Resistors, DB RESISTOR, 750 OHMS, 150W, 3pct.,
MFG Item Number
R7508

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

R7508 Yaskawa Braking Resistors, DB RESISTOR, 750 OHMS, 150W, 3pct.,

MFG Item Number
R7508
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
R7508
DB RESISTOR, 750 OHMS, 150W, 3pct.,

Series Information

Specifications

Specifications
Manufacturer Part Number R7508
Manufacturer Yaskawa
Family Series Yaskawa Braking Resistors
Description DB RESISTOR, 750 OHMS, 150W, 3pct., 7.16in.H x 1.73in.W x 0.51in.D
Ohms 750 Ohm
Wattage 150 W
Approvals cUL, UL
Comments 480 V
Net Weight 0.42 lbs
Gross Weight 0.42 lbs