R7510

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R7510 Yaskawa Braking Resistors, DB RESISTOR, 62 OHMS, 150W, 3pct.,
MFG Item Number
R7510

R7510 Yaskawa Braking Resistors, DB RESISTOR, 62 OHMS, 150W, 3pct.,

MFG Item Number
R7510
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
R7510
DB RESISTOR, 62 OHMS, 150W, 3pct.,

Series Information

Specifications

Specifications
Manufacturer Part Number R7510
Manufacturer Yaskawa
Family Series Yaskawa Braking Resistors
Description DB RESISTOR, 62 OHMS, 150W, 3pct., 7.16in.H x 1.73in.W x 0.51in.D
Ohms 62 Ohm
Wattage 150 W
Approvals cUL, UL
Comments 240 V
Net Weight 0.06 lbs
Gross Weight 0.375 lbs