Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Diodes, R7S0 Series
R7S01008XX
Powerex Diodes, R7S0 Series
DIODE, DO-200AA-1, 1000V, 800A
MFG Item Number
R7S01008XX
This item cannot be canceled or returned
Description
DIODE, DO-200AA-1, 1000V, 800A
800 Average Amperage, 2400 Volts Low Thermal Impedance Hermetic Packaging The R9G0 Powerex General Purpose Rectifiers are designed for high blocking voltage capability with low forward voltage to minimize conduction losses. These hermetic Pow‑R‑Disc Devices can be mounted using commercially available clamps and heatsinks.
Specifications
Specifications
Manufacturer Part Number
R7S01008XX
Manufacturer
Powerex
Product Series
R7S0
Family Series
Powerex Diodes, R7S0 Series
Description
DIODE, DO-200AA-1, 1000V, 800A
Package Type
DO-200AA-2
Vrrm
1,000 V
IF (rms) Amps
1,250 A
IF (avg) Amps
800 A
Ifsm Amps
8,500 A
Vfm (Volts)
1.8 V
Mounting Force
900-1,090 kg
Puk Size
0.5 x 1.63 "
Net Weight
0.2491 lbs
Gross Weight
0.2491 lbs
R7S01008XX
Powerex Diodes, R7S0 Series