Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Westcode Semiconductors SCRs, R800CH Series
R800CH18F2KO
Westcode Semiconductors SCRs, R800CH Series
MFG Item Number
R800CH18F2KO
This item cannot be canceled or returned
Description
R800CH Series Information
Typical applications for the R800CH series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
R800CH18F2KO
Manufacturer
Westcode Semiconductors
Product Series
R800CH
Family Series
Westcode Semiconductors SCRs, R800CH Series
Description
SCR
Package Style
TO-200AF
Vdrm (Volts)
1,800 V
Idrm Peak (mA)
0.3 mA
Vrrm
1,800 V
Irrm Peak (mA)
0.3 mA
It (rms)
5,260 A
It (avg)
2,700 A
Itsm Amps
35,600 A
Vtm (Volts)
1.9 V
dv/dt (V/microseconds)
200
Igt
300 mA
Vgt (Volts)
3 V
Puk Size
1.48 x 4.35 "
Net Weight
3.75 lbs
Gross Weight
3.75 lbs
R800CH18F2KO
Westcode Semiconductors SCRs, R800CH Series