Series Information
| Manufacturer Part Number | R81024LK112LC |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Family Series | NorthStar - Danaher Controls Encoders |
| Description | ENCODER, 1024PPR, 1-5/8in. BORE, 5-15V IN, 5-15V LINE DRIVER OUT, LATCHING CONNECTOR |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft/Bore Size | 1 5/8 " |
| Bolt Circle | 7.25 " |
| Input Voltage | 5-15 VDC |
| Output Type | Single Ended |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Termination | Latching Industrial Connector with 1/2 in NPT |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | No |
| Operating Temperature | -40-80 °C |
| Motor Type | 180C |
| Mounting | Bearingless |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |