R81024LK142RP
Danaher Controls Encoders, 8500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R81024LK142RP Danaher Controls Encoders, 8500 Series, Encoder

MFG Item Number
R81024LK142RP

R81024LK142RP Danaher Controls Encoders, 8500 Series, Encoder

MFG Item Number
R81024LK142RP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, 8500 Series
Item #
R81024LK142RP
Encoder

8500 Series Information

  • Compact, Bearingless Design Mounts to 180‑C Face Motors
  • Sensor Modules are Removable On‑The‑Fly and Require No Gapping
  • Stainless Steel and Ductile Cast Iron Construction for Harsh Mill Environments
  • Magneto‑Resistive Technology Resists Dust, Dirt, Oil, Water and Other Common Contaminants

Specifications

Specifications
Manufacturer Part Number R81024LK142RP
Manufacturer Danaher Controls
Product Series 8500
Family Series Danaher Controls Encoders, 8500 Series
Description Encoder
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft/Bore Size 2 "
Input Voltage 15-26 VDC
Output Type Differential
Output Voltage 15 VDC
Electrical Output Type Line Driver
Termination 18 in Pigtail Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Magnetic
Bearings No
Operating Temperature -40-80 °C
Motor Type 180C
Mounting Bearingless
Net Weight 0 lbs
Gross Weight 0 lbs