Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R81024ZE011RC Danaher Controls Encoders, 8500 Series, Encoder
MFG Item Number
R81024ZE011RC
R81024ZE011RC Danaher Controls Encoders, 8500 Series, Encoder
MFG Item Number
R81024ZE011RC
This item cannot be canceled or returned
Description
- Compact, Bearingless Design Mounts to 180‑C Face Motors
- Sensor Modules are Removable On‑The‑Fly and Require No Gapping
- Stainless Steel and Ductile Cast Iron Construction for Harsh Mill Environments
- Magneto‑Resistive Technology Resists Dust, Dirt, Oil, Water and Other Common Contaminants
Specifications
Specifications
| Manufacturer Part Number |
R81024ZE011RC |
| Manufacturer |
Danaher Controls |
| Product Series |
8500 |
| Family Series |
Danaher Controls Encoders, 8500 Series |
| Description |
Encoder |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
1 1/8 " |
| Input Voltage |
15-26 VDC |
| Output Type |
Differential |
| Output Voltage |
15 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Latching Industrial Connector with 1/2 in NPT |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-80 °C |
| Motor Type |
180C |
| Mounting |
Bearingless |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R81024ZE011RC
Danaher Controls Encoders, 8500 Series