Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Process Controllers
R820-621-REV2
Schneider Process Controllers
SCR Power controller 600 V, 25 A
Item Number
R820-621-REV2
This item cannot be canceled or returned
Description
Process Controllers, Series
SCR Power controller 600 V, 25 A
Specifications
Specifications
| Manufacturer Part Number |
419955 |
| Manufacturer |
Schneider |
| Family Series |
Schneider Process Controllers |
| Description |
SCR Power controller 600 V, 25 A |
| Voltage |
600 VAC |
| Current Rating |
25 A |
| Load Type |
Resistance Load |
| Control Input |
4-20 mA |
| Firing Mode |
Phase Angle |
| Current Limiter |
No |
| Fusible |
No |
| On-Board Temperature PID |
No |
| Signal Feedback |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.63 lbs |
| Gross Weight |
3.245 lbs |
R820-621-REV2
Schneider Process Controllers