Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R8806M101C Intermatic Timers, Mechanism - 250 V DPST 25 Amp
MFG Item Number
R8806M101C

R8806M101C Intermatic Timers, Mechanism - 250 V DPST 25 Amp

MFG Item Number
R8806M101C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
R8806M101C
Mechanism - 250 V DPST 25 Amp

Series Information

Specifications

Specifications
Manufacturer Part Number R8806M101C
Manufacturer Intermatic
Family Series Intermatic Timers
Description Mechanism - 250 V DPST 25 Amp
Voltage 240 VAC
Nominal Voltage 240 VAC
Maximum Time Preset 14 Days, 20 Hrs
Time Format Days, Hours, Minutes
Approvals cCSAus
Net Weight 1.7292 lbs
Gross Weight 1.73 lbs