Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R9-4916BD

Trumeter Counters

R9-4916BD

Trumeter Counters
12VDC, FRT MNT W/DIODE, SET @ 999980
MFG Item Number
R9-4916BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
R9-4916BD
12VDC, FRT MNT W/DIODE, SET @ 999980

Series Information

Specifications

Specifications
Manufacturer Part Number R9-4916BD
Manufacturer Trumeter
Family Series Trumeter Counters
Description 12VDC, FRT MNT W/DIODE, SET @ 999980
Nominal Voltage 12 VDC
Voltage 12 VDC
Continuous Operation Yes
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.16 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs