R95-123
NTE Electronics Relays, R95 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R95-123

NTE Electronics Relays, R95 Series

R95-123

NTE Electronics Relays, R95 Series
SOCKET, 11-PIN SQUARE, PCB MOUNT
MFG Item Number
R95-123
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R95 Series
Item #
R95-123
SOCKET, 11-PIN SQUARE, PCB MOUNT

R95 Series Information

Specifications

Specifications
Manufacturer Part Number R95-123
Manufacturer NTE Electronics
Product Series R95
Family Series NTE Electronics Relays, R95 Series
Description SOCKET, 11-PIN SQUARE, PCB MOUNT
Number of Connections 11
Max Voltage 300 V
Current Rating 10 A
Touch Safe No
Mounting PCB
Net Weight 0.02 lbs
Gross Weight 0.025 lbs
Alternatives
70-178-4
70-178-4
Schneider Relays
20314-82
20314-82
Deltrol Controls Relays