R9C3030U
Eaton Disconnect Switches, R9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R9C3030U Eaton Disconnect Switches, R9 Series, UL98 C-FRAME 3P 30A NF ROTARY DISCONNECT
MFG Item Number
R9C3030U

R9C3030U Eaton Disconnect Switches, R9 Series, UL98 C-FRAME 3P 30A NF ROTARY DISCONNECT

MFG Item Number
R9C3030U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, R9 Series
Item #
R9C3030U
UL98 C-FRAME 3P 30A NF ROTARY DISCONNECT

R9 Series Information

  • Rating Three‑Pole from 30A to 100A
  • Direct or External Operation Handle (Padlockable in ON Position)
  • Double Breaking Per Phase
The R9 Series (UL 98 listed) non‑fusible 30‑100A compact range ensures making or breaking on load and safety isolation for low voltage electrical circuits, particularly for machine control circuits up to 600V.

Specifications

Specifications
Manufacturer Part Number R9C3030U
Manufacturer Eaton
Product Series R9
Family Series Eaton Disconnect Switches, R9 Series
Description Eaton rotary disconnect switch, 30 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, C frame
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Mounting DIN
Fusible No
Approvals CE, CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs