Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9C3060U Eaton Disconnect Switches, UL98 C-FRAME 3P 60A NF ROTARY DISCONNECT
R9C3060U Eaton Disconnect Switches, UL98 C-FRAME 3P 60A NF ROTARY DISCONNECT
Description
Disconnect Switches, Series
UL98 C-FRAME 3P 60A NF ROTARY DISCONNECT
Specifications
Specifications
| Manufacturer Part Number |
R9C3060U |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 60 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, C frame. |
| Poles |
3 |
| Current Rating |
60 A |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
R9C3060U
Eaton Disconnect Switches