Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9E3400U Eaton Disconnect Switches, UL98 E-FRAME 3P 400A NF ROTARY Sw
R9E3400U Eaton Disconnect Switches, UL98 E-FRAME 3P 400A NF ROTARY Sw
This item cannot be canceled or returned
Description
Disconnect Switches, Series
UL98 E-FRAME 3P 400A NF ROTARY Sw
Specifications
Specifications
| Manufacturer Part Number |
R9E3400U |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 400 A, Non-fusible, Three-pole, Switch body, R9 Series, 600 V, E frame |
| Poles |
3 |
| Current Rating |
400 A |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
13.2 lbs |
| Gross Weight |
13.25 lbs |
R9E3400U
Eaton Disconnect Switches