Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Diodes, R9G0 Series
R9G02022XX
Powerex Diodes, R9G0 Series
DIODE, DO-200AC, 2000V, 2200A
MFG Item Number
R9G02022XX
This item cannot be canceled or returned
Description
DIODE, DO-200AC, 2000V, 2200A
1200 Average Amperage, 5400 Volts Low Thermal Impedance Hermetic Packaging The R9G0 Powerex General Purpose Rectifiers are designed for high blocking voltage capability with low forward voltage to minimize conduction losses. These hermetic Pow‑R‑Disc Devices can be mounted using commercially available clamps and heatsinks.
Specifications
Specifications
Manufacturer Part Number
R9G02022XX
Manufacturer
Powerex
Product Series
R9G0
Family Series
Powerex Diodes, R9G0 Series
Description
DIODE, DO-200AC, 2000V, 2200A
Package Type
DO-200AC
Vrrm (Volts)
2,000 V
Vrrm
2,000 V
IF (rms) Amps
3,455 A
IF (avg) Amps
2,200 A
Ifsm Amps
30,000 A
Vfm (Volts)
1.1 V
Mounting Force
2,270-2,700 kg
Puck Size (h x dia.) in.
1 x 3 "
Puk Size
1 x 3 "
Net Weight
1.0009 lbs
Gross Weight
1.0009 lbs
R9G02022XX
Powerex Diodes, R9G0 Series