Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9J2030FJ Eaton Disconnect Switches, UL98 J-FRAME 2P 30A J-FusROTARY DISC
MFG Item Number
R9J2030FJ
R9J2030FJ Eaton Disconnect Switches, UL98 J-FRAME 2P 30A J-FusROTARY DISC
MFG Item Number
R9J2030FJ
This item cannot be canceled or returned
Description
Disconnect Switches, Series
UL98 J-FRAME 2P 30A J-FusROTARY DISC
Specifications
Specifications
| Manufacturer Part Number |
R9J2030FJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 30 A, Class J fuses, Two-pole, Switch body, R9 Series, 600 V, J frame |
| Poles |
2 |
| Current Rating |
30 A |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.35 lbs |
R9J2030FJ
Eaton Disconnect Switches