Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R9K3060FJ Eaton Disconnect Switches, UL98 K-FRAME 3P 60A J-FUS ROTARY 200KAIC
MFG Item Number
R9K3060FJ
R9K3060FJ Eaton Disconnect Switches, UL98 K-FRAME 3P 60A J-FUS ROTARY 200KAIC
MFG Item Number
R9K3060FJ
This item cannot be canceled or returned
Description
Disconnect Switches, Series
UL98 K-FRAME 3P 60A J-FUS ROTARY 200KAIC
Specifications
Specifications
| Manufacturer Part Number |
R9K3060FJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Disconnect Switches |
| Description |
Eaton rotary disconnect switch, 60 A, Class J fuses, Three-pole, R9 Series, Switch body, 600 V, J frame |
| Poles |
3 |
| Current Rating |
60 A |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
5.15 lbs |
| Gross Weight |
5.13 lbs |
R9K3060FJ
Eaton Disconnect Switches