Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RA-15-F Penn Union Terminals, RA Series, Bronze Terminal Lug
RA-15-F Penn Union Terminals, RA Series, Bronze Terminal Lug
This item cannot be canceled or returned
Description
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
- Side Formed Contact Surfaces are Standard to Allow Clearance for Flush Mounting
Specifications
Specifications
| Manufacturer Part Number |
RA15F |
| Manufacturer |
Penn Union |
| Product Series |
RA |
| Family Series |
Penn Union Terminals, RA Series |
| Description |
Bronze Terminal Lug |
| Terminal Type |
Tube to Flat |
| Material |
Copper Alloy |
| IPS Size |
1-1/2 " |
| Bolt Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RA-15-F
Penn Union Terminals, RA Series