RA11/2-B
Ocal, a T & B Brand Beam Clamps, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA11/2-B Ocal, a T & B Brand Beam Clamps, RA Series, PVC CTD RA BEAMCLAMP 1-1/2IN LBLU

MFG Item Number
RA11/2-B

RA11/2-B Ocal, a T & B Brand Beam Clamps, RA Series, PVC CTD RA BEAMCLAMP 1-1/2IN LBLU

MFG Item Number
RA11/2-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, RA Series
Item #
RA11/2-B
PVC CTD RA BEAMCLAMP 1-1/2IN LBLU

RA Series Information

  • Available in Dark Gray, White, or Light Blue
  • Beam Clamps Support and Attach Conduit Runs to Structural Beams
  • Molded Right‑Angle Beam Clamps and U‑Bolts Provide Extra Protection

Specifications

Specifications
Product Series RA
Manufacturer Part Number RA11/2-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, RA Series
Description PVC Coated Right Angle Beam Clamp, Pipe Size 1-1/2 Inch/41 Metric, Malleable Iron, Light Blue
Composition Malleable Iron
Jaw Open 1.5 "
Comments Blue
Net Weight 1 lb
Gross Weight 1 lb