Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Fasteners
RA12IPK100
Bryant Electric Fasteners
W-PLATE SCREW, 1/2, IVORY, 100 PACK
MFG Item Number
RA12IPK100
This item cannot be canceled or returned
Description
W-PLATE SCREW, 1/2, IVORY, 100 PACK
Specifications
Specifications
| Manufacturer Part Number |
RA12IPK100 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Fasteners |
| Description |
Hubbell Wiring Device Kellems, Wallplates, Replacement Screws, 1/2Length, Ivory, 100 Pack |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Slotted |
| Size |
6 x 1/2 |
| Screw Head Type |
Round Head |
| Color |
Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RA12IPK100
Bryant Electric Fasteners