RA18-250F
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA18-250F

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

RA18-250F

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
INS NYL FEM-250 DISC 22-18 LEN .91
MFG Item Number
RA18-250F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RA18-250F
INS NYL FEM-250 DISC 22-18 LEN .91

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RA18-250F
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .136, Tab Size .250x.032, Wire Range 22-18, Color Red, Copper, Tin Plated
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs