Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Diodes, RA20 Series
RA200648XX
Powerex Diodes, RA20 Series
DIODE, DO-200AD, 600V, 4800A, STD
MFG Item Number
RA200648XX
This item cannot be canceled or returned
Description
DIODE, DO-200AD, 600V, 4800A, STD
4800 Average Amperage, 1200 Volts Low Thermal Impedance Hermetic Packaging The RA20 Powerex General Purpose Rectifiers are Designed for High Blocking Voltage Capability with Low Forward Voltage to Minimize Conduction Losses. These hermetic Pow‑R‑Disc Devices can be mounted using commercially available clamps and heatsinks.
Specifications
Specifications
Manufacturer Part Number
RA200648XX
Manufacturer
Powerex
Product Series
RA20
Family Series
Powerex Diodes, RA20 Series
Description
DIODE, DO-200AD, 600V, 4800A, STD
Package Type
DO-200AD
Vrrm
600 V
IF (rms) Amps
9,420 A
IF (avg) Amps
4,800 A
Ifsm Amps
49,000 A
Vfm (Volts)
1.05 V
Mounting Force
4,100-5,000 kg
Puk Size
1.3 x 4 "
Net Weight
2.0944 lbs
Gross Weight
2.0944 lbs
RA200648XX
Powerex Diodes, RA20 Series