Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RA2350H06PCS Carlo Gavazzi Relays, RA Series, SSR SENSE ZS 230V 50A PNP,NC
MFG Item Number
RA2350H06PCS
RA2350H06PCS Carlo Gavazzi Relays, RA Series, SSR SENSE ZS 230V 50A PNP,NC
MFG Item Number
RA2350H06PCS
This item cannot be canceled or returned
Description
SSR SENSE ZS 230V 50A PNP,NC
10~280VAC/DC;3~32VDC Input 24~530 VAC, 10~90A Output Zero Cross Random Switching Antiparallel Thyristor Output Panel Mount The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.
4KV Isolation Direct Copper Bonding Technology
Specifications
Specifications
Manufacturer Part Number
RA2350H06PCS
Manufacturer
Carlo Gavazzi
Product Series
RA
Family Series
Carlo Gavazzi Relays, RA Series
Description
SSR SENSE ZS 230V 50A PNP,NC
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
20-32 VDC
Input Polarity
DC
Output Voltage
170-250 VAC
Nominal Output Voltage
208 VAC, 120 VAC, 240 VAC
Current Rating
50 A
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.2425 lbs
Gross Weight
0.2425 lbs
RA2350H06PCS
Carlo Gavazzi Relays, RA Series