RA250P
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA250P

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

RA250P

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
INSNY PIGGYBCK 250 DISC No22-18 RED
MFG Item Number
RA250P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
RA250P
INSNY PIGGYBCK 250 DISC No22-18 RED

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number RA250P
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Nylon Insulated Piggy Back Disconnect, Length .87 Inches, Width .30, Piggy Back Depth .43 Inches, Maximum Insulation .136, Tab Size .250x.032, Wire Range 22-18, Color Red, Copper, Tin Plated, 1,000 Pack
Terminal Type Disconnect - Piggyback
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs