Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RA2A23D25 Carlo Gavazzi Relays, RA Series, Solid State Relay, 2-P, 25A, 230V
MFG Item Number
RA2A23D25
RA2A23D25 Carlo Gavazzi Relays, RA Series, Solid State Relay, 2-P, 25A, 230V
MFG Item Number
RA2A23D25
Description
Solid State Relay, 2-P, 25A, 230V
10~280VAC/DC;3~32VDC Input 24~530 VAC, 10~90A Output Zero Cross Random Switching Antiparallel Thyristor Output Panel Mount The zero switching relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. These relays can be used for resistive, inductive, and capacitative loads.
4KV Isolation Direct Copper Bonding Technology
Specifications
Specifications
Manufacturer Part Number
RA2A23D25
Manufacturer
Carlo Gavazzi
Product Series
RA
Family Series
Carlo Gavazzi Relays, RA Series
Description
Solid State Relay, 2-P, 25A, 230V Zero Switching
Circuit
2NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
2
Input Signal
4.5-32 VDC
Input Polarity
DC
Output Voltage
24-265 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
25 A
Termination
Blade Terminal
Output Type
Alternistor
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.1323 lbs
Gross Weight
0.1323 lbs
RA2A23D25
Carlo Gavazzi Relays, RA Series