RA3/4-B
Ocal, a T & B Brand Beam Clamps, RA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RA3/4-B Ocal, a T & B Brand Beam Clamps, RA Series, PVC CTD RA BEAMCLAMP 3/4IN LBLUE

MFG Item Number
RA3/4-B

RA3/4-B Ocal, a T & B Brand Beam Clamps, RA Series, PVC CTD RA BEAMCLAMP 3/4IN LBLUE

MFG Item Number
RA3/4-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, RA Series
Item #
RA3/4-B
PVC CTD RA BEAMCLAMP 3/4IN LBLUE

RA Series Information

  • Available in Dark Gray, White, or Light Blue
  • Beam Clamps Support and Attach Conduit Runs to Structural Beams
  • Molded Right‑Angle Beam Clamps and U‑Bolts Provide Extra Protection

Specifications

Specifications
Product Series RA
Manufacturer Part Number RA3/4-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, RA Series
Description PVC Coated Right Angle Beam Clamp, Pipe Size 3/4 Inch/21 Metric, Malleable Iron, Light Blue
Composition Malleable Iron
Jaw Open 0.75 "
Comments Blue
Net Weight 0.59 lbs
Gross Weight 0.59 lbs